
Windstorm Boat Cover SKI BOAT Tournament Inboard 20' 6in. L 90in. W Black
Mfr # WSTURSK2090-BLK
Zoro # G012437471
product price:Â $484.99
/ea
Free Shipping & Returns
Key Features
For Use With
SKI BOAT - Tournament Inboard
Series
Windstorm
Length
20'6"
Width
90"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WSTURSK2090-BLK
Zoro #
G012437471
UPC #
-
Country of Origin
United States
Dimensions
Length
20'6"
Width
90"
Details
For Use With
SKI BOAT - Tournament Inboard
Item
Boat Cover
Color
Black
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.