
Windstorm Boat Cover SKI BOAT Tournament Inboard 21' 6in. L 96in. W Green
Mfr # WSTURSK2196-HTR
Zoro # G312438420
product price:Â $512.99
/ea
Free Shipping & Returns
Key Features
For Use With
SKI BOAT - Tournament Inboard
Length
21'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
96"
Series
Windstorm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WSTURSK2196-HTR
Zoro #
G312438420
UPC #
-
Country of Origin
United States
Dimensions
Length
21'6"
Width
96"
Details
Item
Boat Cover
For Use With
SKI BOAT - Tournament Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Color
Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.