Shop EEVELLE
See all product information
Windstorm Boat Cover SKI BOAT Tournament w/Tower Inboard 18' 6in. L 102in. W Khaki
Mfr # WSTURSKT18102-KHA
Zoro # G612438625
product price:Â $512.99
/ea
Free Shipping & Returns
Key Features
For Use With
SKI BOAT - Tournament w/Tower Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
102"
Length
18'6"
Series
Windstorm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WSTURSKT18102-KHA
Zoro #
G612438625
UPC #
-
Country of Origin
United States
Dimensions
Width
102"
Length
18'6"
Details
Color
Khaki
For Use With
SKI BOAT - Tournament w/Tower Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Item
Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.