Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover SKI BOAT Tournament w/Tower Inboard 18' 6in. L 102in. W Navy
- Mfr # WSTURSKT18102-NVY
- Zoro # G012438638
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
For Use With
SKI BOAT - Tournament w/Tower Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
18'6"
Width
102"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSTURSKT18102-NVY
- Zoro #
- G012438638
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 18'6"
- Width
- 102"
Details
- Item
- Boat Cover
- Series
- Windstorm
- For Use With
- SKI BOAT - Tournament w/Tower Inboard
- Color
- Navy
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric