Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover SKI BOAT Tournament w/Tower Inboard 18' 6in. L 102in. W Red
- Mfr # WSTURSKT18102-RED
- Zoro # G512439425
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
For Use With
SKI BOAT - Tournament w/Tower Inboard
Width
102"
Length
18'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSTURSKT18102-RED
- Zoro #
- G512439425
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 102"
- Length
- 18'6"
Details
- Color
- Red
- For Use With
- SKI BOAT - Tournament w/Tower Inboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm
- Item
- Boat Cover