Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover SKI BOAT Tournament w/Tower Inboard 24' 6in. L 102in. W Red
- Mfr # WSTURSKT24102-RED
- Zoro # G912442360
product price:Â
$
626.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
For Use With
SKI BOAT - Tournament w/Tower Inboard
Width
102"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
24'6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSTURSKT24102-RED
- Zoro #
- G912442360
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 102"
- Length
- 24'6"
Details
- Series
- Windstorm
- Item
- Boat Cover
- Color
- Red
- For Use With
- SKI BOAT - Tournament w/Tower Inboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric