Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover SKI BOAT Tournament w/Tower w/Outboard 18' 6in. L 102in. W Black
- Mfr # WSTURSKT18102B-BLK
- Zoro # G412439488
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
102"
Series
Windstorm
Length
18'6"
For Use With
SKI BOAT - Tournament w/Tower w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSTURSKT18102B-BLK
- Zoro #
- G412439488
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 102"
- Length
- 18'6"
Details
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Color
- Black
- Series
- Windstorm
- For Use With
- SKI BOAT - Tournament w/Tower w/ Outboard
- Item
- Boat Cover