
Windstorm Boat Cover TRI HULL RUNABOUT Inboard 14' 6in. L 75in. W Charcoal
Mfr # WSTR1475-CHL
Zoro # G012439468
product price:Â $427.99
/ea
Free Shipping & Returns
Key Features
Length
14'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
75"
Series
Windstorm
For Use With
TRI HULL RUNABOUT Inboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSTR1475-CHL
Zoro #
G012439468
UPC #
-
Country of Origin
United States
Dimensions
Length
14'6"
Width
75"
Details
Color
Charcoal
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
TRI HULL RUNABOUT Inboard
Item
Boat Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.