
Windstorm Boat Cover TRI HULL RUNABOUT Inboard 14' 6in. L 75in. W Green
Mfr # WSTR1475-HTR
Zoro # G612439561
product price:Â $427.99
/ea
Free Shipping & Returns
Key Features
Width
75"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
14'6"
Series
Windstorm
For Use With
TRI HULL RUNABOUT Inboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSTR1475-HTR
Zoro #
G612439561
UPC #
-
Country of Origin
United States
Dimensions
Width
75"
Length
14'6"
Details
Color
Green
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
TRI HULL RUNABOUT Inboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.