
Windstorm Boat Cover TRI HULL RUNABOUT Inboard 16' 6in. L 80in. W Black
Mfr # WSTR1680-BLK
Zoro # G912440458
product price:Â $465.99
/ea
Free Shipping & Returns
Key Features
Width
80"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Length
16'6"
For Use With
TRI HULL RUNABOUT Inboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSTR1680-BLK
Zoro #
G912440458
UPC #
-
Country of Origin
United States
Dimensions
Width
80"
Length
16'6"
Details
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Black
Series
Windstorm
Item
Boat Cover
For Use With
TRI HULL RUNABOUT Inboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.