Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover TRI HULL RUNABOUT Inboard 16' 6in. L 80in. W Green
- Mfr # WSTR1680-HTR
- Zoro # G912440427
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
For Use With
TRI HULL RUNABOUT Inboard
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
16'6"
Width
80"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSTR1680-HTR
- Zoro #
- G912440427
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 16'6"
- Width
- 80"
Details
- For Use With
- TRI HULL RUNABOUT Inboard
- Series
- Windstorm
- Color
- Green
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Item
- Boat Cover