Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover TRI HULL RUNABOUT Inboard 16' 6in. L 80in. W Khaki
- Mfr # WSTR1680-KHA
- Zoro # G412440385
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Length
16'6"
For Use With
TRI HULL RUNABOUT Inboard
Width
80"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSTR1680-KHA
- Zoro #
- G412440385
- UPC #
- -
- Country of Origin
- United States
- Item
- Boat Cover
- Color
- Khaki
- For Use With
- TRI HULL RUNABOUT Inboard
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.