Windstorm Boat Cover TRI HULL RUNABOUT Inboard 18' 6in. L 90in. W Charcoal

  • Mfr # WSTR1890-CHL

  • Zoro # G112441408


product price:  $465.99
/ea
Free Shipping & Returns

Key Features

Length
18'6"
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
TRI HULL RUNABOUT Inboard
Width
90"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSTR1890-CHL
Zoro #
G112441408
UPC #
-
Country of Origin
United States

Dimensions

Length
18'6"
Width
90"

Details

Item
Boat Cover
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
TRI HULL RUNABOUT Inboard
Color
Charcoal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.