
Windstorm Boat Cover TRI HULL RUNABOUT Inboard 18' 6in. L 90in. W Khaki
Mfr # WSTR1890-KHA
Zoro # G212441339
product price:Â $465.99
/ea
Free Shipping & Returns
Key Features
Width
90"
For Use With
TRI HULL RUNABOUT Inboard
Length
18'6"
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSTR1890-KHA
Zoro #
G212441339
UPC #
-
Country of Origin
United States
Dimensions
Width
90"
Length
18'6"
Details
Item
Boat Cover
For Use With
TRI HULL RUNABOUT Inboard
Color
Khaki
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.