
Windstorm Boat Cover TRI HULL RUNABOUT Inboard 23' 6in. L 102in. W Khaki
Mfr # WSTR23102-KHA
Zoro # G112442948
product price:Â $512.99
/ea
Free Shipping & Returns
Key Features
For Use With
TRI HULL RUNABOUT Inboard
Width
102"
Length
23'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSTR23102-KHA
Zoro #
G112442948
UPC #
-
Country of Origin
United States
Dimensions
Width
102"
Length
23'6"
Details
Item
Boat Cover
For Use With
TRI HULL RUNABOUT Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Color
Khaki
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.