
Windstorm Boat Cover TRI HULL RUNABOUT Inboard 23' 6in. L 102in. W Navy
Mfr # WSTR23102-NVY
Zoro # G512442982
product price:Â $512.99
/ea
Free Shipping & Returns
Key Features
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Length
23'6"
Width
102"
For Use With
TRI HULL RUNABOUT Inboard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSTR23102-NVY
Zoro #
G512442982
UPC #
-
Country of Origin
United States
Dimensions
Length
23'6"
Width
102"
Details
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Item
Boat Cover
For Use With
TRI HULL RUNABOUT Inboard
Color
Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.