Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover TRI HULL RUNABOUT w/Outboard 18' 6in. L 90in. W Red
- Mfr # WSTR1890B-RED
- Zoro # G312441222
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
TRI HULL RUNABOUT w/ Outboard
Series
Windstorm
Width
90"
Length
18'6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSTR1890B-RED
- Zoro #
- G312441222
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 90"
- Length
- 18'6"
Details
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- TRI HULL RUNABOUT w/ Outboard
- Series
- Windstorm
- Color
- Red
- Item
- Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.