
Windstorm Boat Cover TRI HULL RUNABOUT w/Outboard 19' 6in. L 92in. W Black
Mfr # WSTR1992B-BLK
Zoro # G712442195
product price:Â $512.99
/ea
Free Shipping & Returns
Key Features
Width
92"
For Use With
TRI HULL RUNABOUT w/ Outboard
Length
19'6"
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSTR1992B-BLK
Zoro #
G712442195
UPC #
-
Country of Origin
United States
Dimensions
Width
92"
Length
19'6"
Details
Color
Black
For Use With
TRI HULL RUNABOUT w/ Outboard
Series
Windstorm
Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.