
Windstorm Boat Cover TRI HULL RUNABOUT w/Outboard 19' 6in. L 92in. W Charcoal
Mfr # WSTR1992B-CHL
Zoro # G012442147
product price:Â $512.99
/ea
Free Shipping & Returns
Key Features
Length
19'6"
Width
92"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
TRI HULL RUNABOUT w/ Outboard
Series
Windstorm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSTR1992B-CHL
Zoro #
G012442147
UPC #
-
Country of Origin
United States
Dimensions
Length
19'6"
Width
92"
Details
Color
Charcoal
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
For Use With
TRI HULL RUNABOUT w/ Outboard
Series
Windstorm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.