Windstorm Boat Cover TRI HULL RUNABOUT w/Outboard 19' 6in. L 92in. W Red

  • Mfr # WSTR1992B-RED

  • Zoro # G512442333


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
19'6"
For Use With
TRI HULL RUNABOUT w/ Outboard
Width
92"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSTR1992B-RED
Zoro #
G512442333
UPC #
-
Country of Origin
United States

Dimensions

Length
19'6"
Width
92"

Details

Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Red
Item
Boat Cover
For Use With
TRI HULL RUNABOUT w/ Outboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.