Windstorm Boat Cover TRI HULL RUNABOUT w/Outboard 20' 6in. L 96in. W Red

  • Mfr # WSTR2096B-RED

  • Zoro # G212442107


product price:  $512.99
/ea
Free Shipping & Returns

Key Features

Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
20'6"
For Use With
TRI HULL RUNABOUT w/ Outboard
Series
Windstorm
Width
96"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSTR2096B-RED
Zoro #
G212442107
UPC #
-
Country of Origin
United States

Dimensions

Length
20'6"
Width
96"

Details

Item
Boat Cover
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Red
For Use With
TRI HULL RUNABOUT w/ Outboard
Series
Windstorm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.