Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover TRI HULL RUNABOUT w/Outboard 22' 6in. L 102in. W Navy
- Mfr # WSTR22102B-NVY
- Zoro # G812442859
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Length
22'6"
Width
102"
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
TRI HULL RUNABOUT w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSTR22102B-NVY
- Zoro #
- G812442859
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 22'6"
- Width
- 102"
Details
- Series
- Windstorm
- Item
- Boat Cover
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- TRI HULL RUNABOUT w/ Outboard
- Color
- Navy