Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover TRI HULL RUNABOUT w/Outboard 22' 6in. L 102in. W Red
- Mfr # WSTR22102B-RED
- Zoro # G812442880
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
Length
22'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Width
102"
Series
Windstorm
For Use With
TRI HULL RUNABOUT w/ Outboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSTR22102B-RED
- Zoro #
- G812442880
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 22'6"
- Width
- 102"
Details
- Color
- Red
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm
- Item
- Boat Cover
- For Use With
- TRI HULL RUNABOUT w/ Outboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.