Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover TRI HULL RUNABOUT w/Outboard 24' 6in. L 102in. W Black
Mfr # WSTR24102B-BLK
Zoro # G112444065
product price:Â
$
512.99
/ea
Free Shipping & Returns
Key Features
For Use With
TRI HULL RUNABOUT w/ Outboard
Length
24'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Width
102"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSTR24102B-BLK
- Zoro #
- G112444065
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 24'6"
- Width
- 102"
Details
- For Use With
- TRI HULL RUNABOUT w/ Outboard
- Color
- Black
- Item
- Boat Cover
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm