
Windstorm Boat Cover V HULL Center Console, Low or No Bow Rails w/Outboard 14' 6in. L 85in. W Navy
Mfr # WSVCC1485B-NVY
Zoro # G512443996
product price:Â $512.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
Length
14'6"
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
Width
85"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WSVCC1485B-NVY
Zoro #
G512443996
UPC #
-
Country of Origin
United States
Dimensions
Length
14'6"
Width
85"
Details
Series
Windstorm
Color
Navy
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Item
Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.