Shop EEVELLE

Windstorm Boat Cover V HULL Center Console, Low or No Bow Rails w/Outboard 28' 6in. L 102in. W Red

  • Mfr # WSVCC28102B-RED

  • Zoro # G612442998


product price: 
$
655.99
/ea
Free Shipping & Returns

Key Features

Width
102"
Series
Windstorm
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
Length
28'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WSVCC28102B-RED
Zoro #
G612442998
UPC #
-
Country of Origin
United States

Dimensions

Width
102"
Length
28'6"

Details

Item
Boat Cover
Series
Windstorm
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Red

Ratings & reviews