Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL FISHING Side Console, Narrow Series Inboard 14' 6in. L 74in. W Black
- Mfr # WSVFSC1474-BLK
- Zoro # G112436688
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Width
74"
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Length
14'6"
Series
Windstorm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSVFSC1474-BLK
- Zoro #
- G112436688
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 74"
- Length
- 14'6"
Details
- For Use With
- V HULL FISHING - Side Console, Narrow Series Inboard
- Color
- Black
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm
- Item
- Boat Cover
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.