
Shop EEVELLE
See all product information
Windstorm Boat Cover V HULL FISHING Side Console, Narrow Series Inboard 14' 6in. L 74in. W Green
Mfr # WSVFSC1474-HTR
Zoro # G312436488
product price:Â $427.99
/ea
Free Shipping & Returns
Key Features
Width
74"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Length
14'6"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WSVFSC1474-HTR
Zoro #
G312436488
UPC #
-
Country of Origin
United States
Dimensions
Width
74"
Length
14'6"
Details
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Item
Boat Cover
Color
Green
For Use With
V HULL FISHING - Side Console, Narrow Series Inboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.