Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL FISHING SIde Console, Narrow Series w/Outboard 16' 6in. L 92in. W Red
Mfr # WSVFSC1692B-RED
Zoro # G912438516
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Width
92"
For Use With
V HULL FISHING - SIde Console, Narrow Series w/ Outboard
Length
16'6"
Series
Windstorm
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSVFSC1692B-RED
- Zoro #
- G912438516
- UPC #
- -
- Country of Origin
- United States
- Item
- Boat Cover
- Color
- Red
- For Use With
- V HULL FISHING - SIde Console, Narrow Series w/ Outboard
- Series
- Windstorm
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric