
Shop EEVELLE
See all product information
Windstorm Boat Cover V HULL FISHING SIde Console, Narrow Series w/Outboard 16' 6in. L 92in. W Royal
Mfr # WSVFSC1692B-RYL
Zoro # G712438358
product price:Â $465.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
Length
16'6"
Width
92"
For Use With
V HULL FISHING - SIde Console, Narrow Series w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WSVFSC1692B-RYL
Zoro #
G712438358
UPC #
-
Country of Origin
United States
Dimensions
Length
16'6"
Width
92"
Details
Item
Boat Cover
Series
Windstorm
For Use With
V HULL FISHING - SIde Console, Narrow Series w/ Outboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Color
Royal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.