Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL Fshng Cntr Cnsl, Low or No Bow Rails Inboard 22' 6in. L 102in. W Royal
- Mfr # WSVCC22102-RYL
- Zoro # G812440350
product price:Â
$
569.99
/ea
Free Shipping & Returns
Key Features
Width
102"
For Use With
V HULL FISHING - Center Console, Low or No Bow Rails Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Length
22'6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSVCC22102-RYL
- Zoro #
- G812440350
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 102"
- Length
- 22'6"
Details
- For Use With
- V HULL FISHING - Center Console, Low or No Bow Rails Inboard
- Color
- Royal
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- Series
- Windstorm
- Item
- Boat Cover