Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL RUNABOUT Ski Tower Inboard 20' 6in. L 102in. W Black
- Mfr # WSVSKT20102-BLK
- Zoro # G012438218
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
Width
102"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
V HULL RUNABOUT - Ski Tower Inboard
Length
20'6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSVSKT20102-BLK
- Zoro #
- G012438218
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 102"
- Length
- 20'6"
Details
- Color
- Black
- Series
- Windstorm
- Item
- Boat Cover
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- V HULL RUNABOUT - Ski Tower Inboard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.