Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL RUNABOUT Ski Tower Inboard 21' 6in. L 102in. W Navy
Mfr # WSVSKT21102-NVY
Zoro # G012439499
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
V HULL RUNABOUT - Ski Tower Inboard
Length
21'6"
Series
Windstorm
Width
102"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSVSKT21102-NVY
- Zoro #
- G012439499
- UPC #
- -
- Country of Origin
- United States
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- V HULL RUNABOUT - Ski Tower Inboard
- Series
- Windstorm
- Color
- Navy
- Item
- Boat Cover