Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL RUNABOUT Ski Tower Inboard 21' 6in. L 102in. W Khaki
Mfr # WSVSKT21102-KHA
Zoro # G312439601
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
For Use With
V HULL RUNABOUT - Ski Tower Inboard
Width
102"
Series
Windstorm
Length
21'6"
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSVSKT21102-KHA
- Zoro #
- G312439601
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 102"
- Length
- 21'6"
Details
- Color
- Khaki
- For Use With
- V HULL RUNABOUT - Ski Tower Inboard
- Series
- Windstorm
- Item
- Boat Cover
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric