
Shop EEVELLE
See all product information
Windstorm Boat Cover V HULL RUNABOUT Ski Tower Inboard 22' 6in. L 102in. W Khaki
Mfr # WSVSKT22102-KHA
Zoro # G512439333
product price:Â $626.99
/ea
Free Shipping & Returns
Key Features
Width
102"
Length
22'6"
Series
Windstorm
For Use With
V HULL RUNABOUT - Ski Tower Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WSVSKT22102-KHA
Zoro #
G512439333
UPC #
-
Country of Origin
United States
Dimensions
Width
102"
Length
22'6"
Details
Item
Boat Cover
Color
Khaki
Series
Windstorm
For Use With
V HULL RUNABOUT - Ski Tower Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.