
Windstorm Boat Cover V HULL RUNABOUT Ski Tower Inboard 24' 6in. L 102in. W Charcoal
Mfr # WSVSKT24102-CHL
Zoro # G012440204
product price:Â $655.99
/ea
Free Shipping & Returns
Key Features
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
Width
102"
Length
24'6"
For Use With
V HULL RUNABOUT - Ski Tower Inboard
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WSVSKT24102-CHL
Zoro #
G012440204
UPC #
-
Country of Origin
United States
Dimensions
Width
102"
Length
24'6"
Details
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Series
Windstorm
For Use With
V HULL RUNABOUT - Ski Tower Inboard
Item
Boat Cover
Color
Charcoal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.