Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL RUNABOUT Ski Tower Inboard 27' 6in. L 102in. W Red
Mfr # WSVSKT27102-RED
Zoro # G612441953
product price:Â
$
788.99
/ea
Free Shipping & Returns
Key Features
Series
Windstorm
Length
27'6"
Width
102"
For Use With
V HULL RUNABOUT - Ski Tower Inboard
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSVSKT27102-RED
- Zoro #
- G612441953
- UPC #
- -
- Country of Origin
- United States
- Series
- Windstorm
- For Use With
- V HULL RUNABOUT - Ski Tower Inboard
- Color
- Red
- Item
- Boat Cover
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric