Shop EEVELLE
See all product information
Create Account
Windstorm Boat Cover V HULL RUNABOUT Ski Tower w/Outboard 27' 6in. L 102in. W Charcoal
Mfr # WSVSKT27102B-CHL
Zoro # G812441951
product price:Â
$
788.99
/ea
Free Shipping & Returns
Key Features
Material
GENUINE WINDSTORM Waterproof Custom UV Fabric
For Use With
V HULL RUNABOUT - Ski Tower w/ Outboard
Series
Windstorm
Width
102"
Length
27'6"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSVSKT27102B-CHL
- Zoro #
- G812441951
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 102"
- Length
- 27'6"
Details
- Item
- Boat Cover
- Material
- GENUINE WINDSTORM Waterproof Custom UV Fabric
- For Use With
- V HULL RUNABOUT - Ski Tower w/ Outboard
- Series
- Windstorm
- Color
- Charcoal