4.5in Standard Duty, Fiberglass Backing Plate, .040in Thick, Formed 2 Degrees, 7/8in Center Hole

  • Mfr # 4404

  • Zoro # G209011552


product price:  $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Dia. (In.)
7/8 in
Size
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4404
Zoro #
G209011552
UPC #
850525008865
Country of Origin
United States

Dimensions

Dia. (In.)
7/8 in
Size
4.25 in

Description

Industry's safest backing plates for grinding. Superior quality & unaffected by heat. Must use as stacked set, at least two sizes, one behind the other. Failure to do so will limit the life of the plates. Never use a backing plate without without first inspecting it for signs of irregularities such as fracture, excessive wear, nicks, or cuts at the edge or center hole. Do not exceed maximum of 6,000 RPM. Always wear safety glasses, face shield, and heavy gloves when grinding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.