Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

106 in H Steel Rolling Ladder, 7 Steps, 450 lb Load Capacity

  • Mfr # Z036

  • Zoro # G9808005


product price: $792.99
/ea
Item requires special delivery charges. A $635.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
70 in
Number of Steps
7
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z036
Zoro #
G9808005
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
70 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
106 in
Bottom Width
31 in
Base Depth
72 in
Handrail Height
2.5 ft
Step Width
24 in
Step Depth
7 in
Overall Depth
72 in
Reach Height - Maximum
12.4 ft
Caster Diameter
4 in
Base Length
72 in
Base Width
31 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
7
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Rear Exit
No
Assembled/Unassembled
Unassembled
Standards
OSHA Compliant
Finish
Painted
Handrails Included
Yes
Color
Gray
Climbing Angle
50 ?
Ladder Tread
Serrated
Ladder Actuation
Foot Activated Step Lock
Series
Series Z
Includes Handrails
Handrails Included
Weight
102 lb
Number of Shelves
0
Locking Mechanism
Foot-Activated Step Lock
Load Capacity - Maximum
450 lb
Assembly
Unassembled
Handrail Type
Double Handrails
Folding
Not Foldable
Casters Included
(2) Rigid, (2) Swivel
Tread Type
Serrated
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Steel, Platform Height 5.8 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 8.8 ft, Number of Steps 7, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 31 in, Base Depth 72 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Painted, Color Gray, Standards OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.