Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 ft H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity

  • Mfr # CA-Z056

  • Zoro # G3326386


product price: $1,077.99
/ea
Item requires special delivery charges. A $765.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
7.5 ft
Number of Steps
9
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-Z056
Zoro #
G3326386
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
7.5 ft
Platform Depth
14 in
Platform Width
24 in
Overall Height
11 ft
Bottom Width
33 in
Base Depth
91 in
Handrail Height
3.5 ft
Step Width
24 in
Step Depth
7 in
Overall Depth
91 in
Base Width
33 in
Reach Height - Maximum
14 ft
Base Length
91 in
Caster Diameter
4 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
9
Step Tread
Perforated
Load Capacity
450 lb
Material
Steel
Assembled/Unassembled
Unassembled
Standards
CAl/OSHA Compliant
Color
Gray
Ladder Actuation
Foot Activated Step Lock
Ladder Tread
Perforated
Finish
Painted
Rear Exit
No
Climbing Angle
50 Degrees
Handrails Included
Yes
Series
Series Z
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Tread Type
Perforated
Includes Handrails
Handrails Included
Folding
Not Foldable
Number of Shelves
0
Load Capacity - Maximum
450 lb
Assembly
Unassembled
Weight
135 lb
Casters Included
(2) Rigid, (2) Swivel
Locking Mechanism
Foot-Activated Step Lock

Description

Rolling Ladder, Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 11 ft, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 33 in, Base Depth 91 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Painted, Color Gray, Standards CAl/OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.