Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

126 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity

  • Mfr # Z059

  • Zoro # G9806946


product price: $1,106.99
/ea
Additional $765.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
90 in
Number of Steps
9
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z059
Zoro #
G9806946
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
90 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
126 in
Bottom Width
33 in
Base Depth
91 in
Step Depth
7 in
Step Width
24 in
Handrail Height
2.5 ft
Overall Depth
91 in
Base Width
33 in
Caster Diameter
4 in
Base Length
91 in
Reach Height - Maximum
14 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
9
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Handrails Included
Yes
Ladder Actuation
Foot Activated Step Lock
Rear Exit
No
Color
Gray
Ladder Tread
Serrated
Standards
OSHA Compliant
Climbing Angle
50 ?
Assembled/Unassembled
Unassembled
Finish
Painted
Series
Series Z
Tread Type
Serrated
Handrail Type
Double Handrails
Weight
135 lb
Folding
Not Foldable
Locking Mechanism
Foot-Activated Step Lock
Load Capacity - Maximum
450 lb
Includes Handrails
Handrails Included
Assembly
Unassembled
Casters Included
(2) Rigid, (2) Swivel
Number of Shelves
0
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Steel, Platform Height 7.5 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 10.5 ft, Number of Steps 9, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 33 in, Base Depth 91 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Painted, Color Gray, Standards OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.