Zoro Homepage

54 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # F005-BL

  • Zoro # G4054023


product price: $433.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
30 in
Number of Steps
3
Platform Depth
14 in
Platform Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F005-BL
Zoro #
G4054023
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
30 in
Platform Depth
14 in
Platform Width
17 in
Overall Height
54 in
Bottom Width
22 in
Base Depth
29 in
Handrail Height
2 ft
Step Width
17 in
Step Depth
7 in
Overall Depth
29 in
Base Width
22 in
Reach Height - Maximum
9 ft
Caster Diameter
3 in
Base Length
29 in

Description

Rolling Ladder, Material Steel, Platform Height 2.5 ft, Handrails Included Yes, Handrail Height 2 ft, Overall Height 4.5 ft, Number of Steps 3, Assembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 14 in, Platform Width 17 in, Bottom Width 22 in, Base Depth 29 in, Climbing Angle 60 Degrees , Step Depth 7 in, Step Width 17 in, Ladder Actuation Weight Activated Step Lock, Finish Painted, Color Black, Standards OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.