Shop EGA

54 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity

  • Mfr # F005-G
  • Zoro # G4174475

product price: 
$
459.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
30 in
Number of Steps
3
Platform Depth
14 in
Platform Width
17 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F005-G
Zoro #
G4174475
UPC #
-
Country of Origin
United States
Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
3
Load Capacity
450 lb
Step Tread
Antislip Vinyl
Material
Steel
Standards
OSHA Compliant
Rear Exit
No
Finish
Painted
Ladder Actuation
Weight Activated Step Lock
Ladder Tread
Antislip Vinyl
Climbing Angle
60 Degrees
Assembled/Unassembled
Assembled
Color
Gray
Handrails Included
Yes
Series
Series F
Tread Type
Antislip
Load Capacity - Maximum
450 lb
Weight
45 lb
Handrail Type
Double Handrails
Assembly
Assembled
Casters Included
(4) Swivel
Locking Mechanism
Spring-Loaded Casters
Includes Handrails
Handrails Included
Ladder Type
Rolling Ladder
Folding
Not Foldable
Number of Shelves
0

Description

Rolling Ladder, Material Steel, Platform Height 2.5 ft, Handrails Included Yes, Handrail Height 2 ft, Overall Height 4.5 ft, Number of Steps 3, Assembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 14 in, Platform Width 17 in, Bottom Width 22 in, Base Depth 29 in, Climbing Angle 60 Degrees , Step Depth 7 in, Step Width 17 in, Ladder Actuation Weight Activated Step Lock, Finish Painted, Color Gray, Standards OSHA Compliant, Rear Exit No

Ratings & reviews