Shop LITTLE GIANT LADDERS

All-Terrain Fiberglass Articulated Ladder, 139 in, Fiberglass, 300 lb Load Capacity

  • Mfr # 17107-001
  • Zoro # G808370685

product price: 
$
627.99
/ea
Free Shipping & Returns

Key Features

Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Staircase Ladder, Stepladder
Extended Ladder Height
139 in
Stepladder Height
4.8 ft
Load Capacity
300 lb
ANSI Type
IA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
17107-001
Zoro #
G808370685
UPC #
096764171070
Country of Origin
China

Dimensions

Extended Ladder Height
139 in
Stepladder Height
4.8 ft
Closed Height
4.6 ft
Step Depth
3 in
Closed Depth
10 in
Overall Height
17.2 ft
Extension Ladder Height - Minimum
8.9 ft
Extension Ladder Standing Height - Maximum
11.6 ft
Base Width
20 in
Reach Height - Maximum
11.3 ft
Stepladder Height - Minimum
4.5 ft
Extension Ladder Height - Maximum
14.9 ft
Stepladder Height - Maximum
7.5 ft
Stepladder Standing Height - Maximum
4.8 ft

Details

Item
All-Terrain Fiberglass Articulated Ladder
Ladder Configurations
90 Degrees Ladder, Extension Ladder, Platform Stepladder, Staircase Ladder, Stepladder
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
42 lb
Rail Type
Fiberglass
Color
Green
Series
Conquest 2.0
Number of Steps
4
Standards
ANSI, OSHA Compliant
Weight
42 lb
Conductivity
Non-Conductive
Tread Type
Ribbed
Shoe Type
Slip-Resistant
Step Type
Step
Number of Configurations
5
ANSI Duty Rating
Type IA
Folding
Foldable
Load Capacity - Maximum
300 lb
Ladder Material
Fiberglass

Description

Combination Ladder, Extended Ladder Height 139 in, ANSI Type IA, Material Fiberglass, Load Capacity 300 lb, Stepladder Height 4.8 ft, Scaffold Height Not Applicable, Closed Depth 10 in, Closed Height 4.6 ft, Rail Type Fiberglass, Series Conquest 2.0, Standards ANSI, OSHA Compliant, Ladder Configurations 90 Degrees Ladder, Extension Ladder, Platform Stepladder, Staircase Ladder, Stepladder, Net Weight 42 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.