Zoro Homepage

64 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # F007-BL

  • Zoro # G2118247


product price: $425.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
14 in
Platform Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F007-BL
Zoro #
G2118247
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
14 in
Platform Width
17 in
Overall Height
64 in
Bottom Width
22 in
Base Depth
36 in
Handrail Height
2 ft
Step Depth
7 in
Step Width
17 in
Overall Depth
36 in
Caster Diameter
3 in
Reach Height - Maximum
9.9 ft
Base Length
36 in
Base Width
22 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
4
Step Tread
Antislip Vinyl
Load Capacity
450 lb
Material
Steel
Climbing Angle
60 ?
Standards
OSHA Compliant
Color
Black
Handrails Included
Yes
Assembled/Unassembled
Assembled
Ladder Tread
Antislip Vinyl
Finish
Painted
Ladder Actuation
Weight Activated Step Lock
Rear Exit
No
Series
Series F
Weight
61 lb
Includes Handrails
Handrails Included
Ladder Type
Rolling Ladder
Number of Shelves
0
Casters Included
(4) Swivel
Tread Type
Antislip
Folding
Not Foldable
Load Capacity - Maximum
450 lb
Handrail Type
Double Handrails
Assembly
Assembled
Locking Mechanism
Spring-Loaded Casters

Description

Rolling Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2 ft, Overall Height 5.3 ft, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 14 in, Platform Width 17 in, Bottom Width 22 in, Base Depth 36 in, Climbing Angle 60 Degrees , Step Depth 7 in, Step Width 17 in, Ladder Actuation Weight Activated Step Lock, Finish Painted, Color Black, Standards OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.