Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7.5 ft H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity

  • Mfr # CA-F009-B

  • Zoro # G2122779


product price: $819.99
/ea
Item requires special delivery charges. A $655.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
5 ft
Number of Steps
6
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-F009-B
Zoro #
G2122779
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
5 ft
Platform Depth
14 in
Platform Width
24 in
Overall Height
7.5 ft
Bottom Width
31 in
Base Depth
49 in
Step Width
24 in
Step Depth
7 in
Handrail Height
3.6 ft
Overall Depth
57 in
Base Width
32 in
Caster Diameter
3 in
Reach Height - Maximum
11.6 ft
Base Length
49 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
6
Step Tread
Antislip Vinyl
Load Capacity
450 lb
Material
Steel
Finish
Painted
Ladder Actuation
Weight Activated Step Lock
Handrails Included
Yes
Assembled/Unassembled
Assembled
Color
Blue
Ladder Tread
Antislip Vinyl
Rear Exit
No
Standards
CAl/OSHA Compliant
Climbing Angle
60 Degrees
Series
Series F
Casters Included
(4) Swivel
Folding
Not Foldable
Locking Mechanism
Spring-Loaded Casters
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Assembly
Assembled
Number of Shelves
0
Weight
82 lb
Tread Type
Antislip
Load Capacity - Maximum
450 lb
Ladder Type
Rolling Ladder

Description

Rolling Ladder, Material Steel, Platform Height 5 ft, Handrails Included Yes, Handrail Height 3.6 ft, Overall Height 7.5 ft, Number of Steps 6, Assembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 14 in, Platform Width 24 in, Bottom Width 31 in, Base Depth 49 in, Climbing Angle 60 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Weight Activated Step Lock, Finish Painted, Color Blue, Standards CAl/OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.