Zoro Homepage

80 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity

  • Mfr # CA-F007-G

  • Zoro # G2122849


product price: $564.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
40 in
Number of Steps
4
Platform Depth
14 in
Platform Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-F007-G
Zoro #
G2122849
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
40 in
Platform Depth
14 in
Platform Width
17 in
Overall Height
80 in
Bottom Width
22 in
Base Depth
36 in
Step Width
17 in
Step Depth
7 in
Handrail Height
2.5 ft
Overall Depth
36 in
Reach Height - Maximum
9.9 ft
Caster Diameter
3 in
Base Width
22 in
Base Length
36 in

Details

Item - Rolling Ladder
Rolling Ladder
Item
Rolling Ladder
Number of Steps
4
Load Capacity
450 lb
Step Tread
Antislip Vinyl
Material
Steel
Handrails Included
Yes
Assembled/Unassembled
Assembled
Finish
Painted
Rear Exit
No
Color
Gray
Standards
CAl/OSHA Compliant
Ladder Actuation
Weight Activated Step Lock
Ladder Tread
Antislip Vinyl
Climbing Angle
60 ?
Series
Series F
Tread Type
Antislip
Casters Included
(4) Swivel
Load Capacity - Maximum
450 lb
Assembly
Assembled
Locking Mechanism
Spring-Loaded Casters
Number of Shelves
0
Handrail Type
Double Handrails
Ladder Type
Rolling Ladder
Folding
Not Foldable
Weight
61 lb
Includes Handrails
Handrails Included

Description

Rolling Ladder, Material Steel, Platform Height 3.3 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 4, Assembled, Load Capacity 450 lb, Step Tread Antislip Vinyl, Platform Depth 14 in, Platform Width 17 in, Bottom Width 22 in, Base Depth 36 in, Climbing Angle 60 Degrees , Step Depth 7 in, Step Width 17 in, Ladder Actuation Weight Activated Step Lock, Finish Painted, Color Gray, Standards CAl/OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.