Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

86 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # Z034

  • Zoro # G9804952


product price: $592.99
/ea
Additional $475.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z034
Zoro #
G9804952
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
86 in
Bottom Width
29 in
Base Depth
54 in
Step Depth
7 in
Handrail Height
2.5 ft
Step Width
24 in
Overall Depth
54 in
Base Width
29 in
Base Length
54 in
Caster Diameter
4 in
Reach Height - Maximum
10.8 ft

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
5
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Ladder Tread
Serrated
Assembled/Unassembled
Unassembled
Ladder Actuation
Foot Activated Step Lock
Rear Exit
No
Handrails Included
Yes
Climbing Angle
50 ?
Finish
Painted
Standards
OSHA Compliant
Color
Gray
Series
Series Z
Assembly
Unassembled
Includes Handrails
Handrails Included
Number of Shelves
0
Handrail Type
Double Handrails
Casters Included
(2) Rigid, (2) Swivel
Weight
76 lb
Load Capacity - Maximum
450 lb
Ladder Type
Rolling Ladder
Folding
Not Foldable
Locking Mechanism
Foot-Activated Step Lock
Tread Type
Serrated

Description

Rolling Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 7.2 ft, Number of Steps 5, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 29 in, Base Depth 54 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Painted, Color Gray, Standards OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.