Zoro Homepage

92 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # CA-Z025

  • Zoro # G2122876


product price: $592.99
/ea
Item requires special delivery charges. A $475.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
14 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA-Z025
Zoro #
G2122876
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
14 in
Platform Width
24 in
Overall Height
92 in
Bottom Width
30 in
Base Depth
54 in
Handrail Height
3.5 ft
Step Depth
7 in
Step Width
24 in
Overall Depth
54 in
Reach Height - Maximum
10.8 ft
Base Width
30 in
Base Length
54 in
Caster Diameter
4 in

Description

Rolling Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 3.5 ft, Overall Height 7.7 ft, Number of Steps 5, Unassembled, Load Capacity 450 lb, Step Tread Perforated, Platform Depth 14 in, Platform Width 24 in, Bottom Width 30 in, Base Depth 54 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Painted, Color Gray, Standards CAl/OSHA Compliant, Rear Exit No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.